Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ENP104081216-10 Rubber Edging Neoprene 1/4 Inch Height 10 Feet | AH7YCW 38EH07

GRAINGER ZTRIM-305 Rubber Edging Neoprene 1/4 Inch Height 10 Feet

Item: AH7YCW Model: ZTRIM-305Cross Ref: 38EH07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Edging
Backing TypeNon Adhesive
ColorBlack
Groove Depth1/8"
Groove Width0.062"
Length10 ft.
MaterialNeoprene
Max. Temp.160°F
Min. Temp.-40°C
Overall Height1/4"
Overall Width0.188"
StyleA
ApplicationBoards, Electrical, Mirrors, Signs
Inside Length1/8"
Leg Length1/4"
Outer MaterialNeoprene
Overall Length10 ft.
Product TypeEdge Trim
Profile ShapeA
StandardsASTM D2000 BC

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelGroove DepthGroove WidthOverall WidthStyleBacking TypeColorMaterialMax. Temp.Price
GRAINGER ENP102281232-10 Rubber Edging Neoprene A Style 10 Feet | AH7YCT 38EH04 ZTRIM-3040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€14.28
GRAINGER ENP102281232-25 Rubber Edging Neoprene A Style 25 Feet | AH7YCU 38EH05 ZTRIM-2040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€34.22
GRAINGER ENP102281232-50 Rubber Edging Neoprene A Style 50 Feet | AH7YCV 38EH06 ZTRIM-1040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€77.96
GRAINGER ENP104081216-25 Rubber Edging Neoprene 1/4 Inch Height 25 Feet | AH7YCX 38EH08 ZTRIM-2051/8"0.062"0.188"ANon AdhesiveBlackNeoprene160°F€43.26
GRAINGER ENP108161620-10 Rubber Edging Neoprene 5/16 Inch Height 10 Feet | AH7YCY 38EH10 ZTRIM-3071/4"1/8"1/4"ANon AdhesiveBlackNeoprene160°F€12.88
GRAINGER ENP108161620-25 Rubber Edging Neoprene 5/16 Inch Height 25 Feet | AH7YCZ 38EH11 ZTRIM-2071/4"1/8"1/4"ANon AdhesiveBlackNeoprene160°F€33.45
GRAINGER ENP108161620-50 Rubber Edging Neoprene 5/16 Inch Height 50 Feet | AH7YDA 38EH12 ZTRIM-1071/4"1/8"1/4"ANon AdhesiveBlackNeoprene160°F€69.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZTRIM-305 Rubber Edging Neoprene 1/4 Inch Height 10 Feet
€20.67 /unit