Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE GS 501 Filament Tape 48mm x 55m 5.4 mil - Pack of 24 | AB7XHZ 24K311

SHURTAPE GS 501 Filament Tape 48mm x 55m 5.4 mil - Pack of 24

Item: AB7XHZ Model: GS 501Cross Ref: 24K311
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilament Tape
Adhesive MaterialSynthetic Rubber, Hot Melt
ColorWhite
Length55m
Performance Temp.-10°F to +150°F
Thickness5.4 mil.
Width48 mm
Max. Tape Performance Temp.150°F
Min. Tape Performance Temp.-10°F
Package ConfigurationCase
Shelf Life12 Months
StandardsFDA INDIRECT CONTACT CFR 21, 175.105, FDA INDIRECT CONTACT CFR 21, 177.1520
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength70 oz./in.
Tape Backing MaterialPolypropylene
Tape ColorWhite
Tape Core Diameter3"
Tape Elongation3.7%
Tape Length180 ft.
Tape Roll Diameter5"
Tape Strength RatingStandard Duty
Tape Tensile Strength175 lbs./in.
Tape Thickness5.4 mil.
Tape Width2"

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)30.99
Ship length (cm)26.67
Ship width (cm)27.69
HS code3919905060
Country of OriginUS

Product Variants

ProductModelThicknessPerformance Temp.ColorAdhesive MaterialBacking MaterialShapeCore SizePkg. Qty.Price
SHURTAPE GS 490 Filament Tape 12mm x 55m 4.8 mil - Pack of 72 | AB7XHL 24K298 GS 4904.5 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---72€224.07
SHURTAPE GS 490 Filament Tape 18mm x 55m 4.8 mil pack of 48 | AB7XHM 24K299 GS 4904.5 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---48€211.73
SHURTAPE GS 490 Filament Tape 24mm x 55m 4.8 mil - Pack of 36 | AB7XHN 24K301 GS 4904.5 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---36€213.51
SHURTAPE GS 490 Filament Tape 48mm x 55m 4.8 mil - Pack of 24 | AB7XHP 24K302 GS 4904.5 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---24€268.27
SHURTAPE GS 501 Filament Tape 12mm x 55m 5.4 mil - Pack of 72 | AB7XHW 24K308 GS 5015.4 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---72€236.51
SHURTAPE GS 501 Filament Tape 24mm x 55m 5.4 mil - Pack of 36 | AB7XHX 24K309 GS 5015.4 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---36€276.57
SHURTAPE GS 501 Filament Tape 18mm x 55m 5.4 mil pack of 48 | AB7XHY 24K310 GS 5015.4 mil.-10°F to +150°FWhiteSynthetic Rubber, Hot Melt---48€202.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE GS 501 Filament Tape 48mm x 55m 5.4 mil - Pack of 24
€269.96 /pack