Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRR041466GR Standoff, 1 3/4 Inch Length, 1 Inch Body Length, 7/8 Inch Thread Length | CQ7DHN

GRAINGER CRR041466GR Standoff, 6-32 Thread Size, Alu, 1 3/4 In Lg., Plain, Male To Female

Item: CQ7DHN Model: CRR041466GRCross Ref: 6NZW5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Length1"
Body Thread Length3/8"
Cap IncludedNo
FinishPlain
Hex Width1/4"
Hex Width Tolerance-0.005" to +0.005"
Length1 3/4"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
Resistance PropertiesCorrosion Resistant
ShapeHex Socket
System Of MeasurementImperial
Thread GenderMale To Female
Thread Length7/8"
Thread Size#6-32
TypeMale To Female
Overall Length1 1/8"
Overall Length Tolerance+/-0.005"
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRR041466GR Standoff, 6-32 Thread Size, Alu, 1 3/4 In Lg., Plain, Male To Female
€10.54 /pack