Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRL081204GR Standoff, 1/4 Inch Size-20 Thrd Sz, 3/4 Inch Length, Hex, Aluminum, Pla Inch | CQ7DJN

GRAINGER CRL081204GR Standoff, 1/4 In - 20 Thread Size, Alu, 3/4 In Lg., Plain, Female To Female

Item: CQ7DJN Model: CRL081204GRCross Ref: 6MZL8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Thread Length3/4"
Cap IncludedNo
FinishPlain
Hex Width1/2"
Hex Width Tolerance-0.005" to +0.005"
Length3/4"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
Resistance PropertiesCorrosion Resistant
ShapeHex Socket
System Of MeasurementImperial
Thread GenderFemale To Female
Thread Length3/4"
Thread Size1/4"-20
TypeFemale To Female
Body Length3/4"
Includes CapNo
Overall Length3/4"
Overall Length Tolerance+/-0.005"
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRL081204GR Standoff, 1/4 In - 20 Thread Size, Alu, 3/4 In Lg., Plain, Female To Female
€54.11 /pack