VESTIL MWP-550-DC DC Powered Lightweight Lift, 550 Lb. Capacity

Item: CE3EHE Model: MWP-550-DC
Limited Availability
€2,633.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Lifter
Caster Wheel Dia.3"
Caster Wheel MaterialPolyurethane
ColorBlue
Frame MaterialSteel
Height79 1/2"
Length35 1/2"
Lowered Height5 1/4"
MaterialAluminum
Min. Height5 1/4"
Number Of Casters4
Platform Length18 1/2"
Platform Width23.63"
Power SourceElectric Cordless
Raised Height67"
Width23.62"

Shipping Info:

Ship weight (kg) 125.55
Ship length (cm)90.17
Ship width (cm)60.01
Country of OriginUS

Product Variants

ProductModelFrame MaterialColorMaterialHeightPower SourcePlatform WidthRaised HeightMin. HeightPrice
VESTIL MWP-330-DC DC Powered Lightweight Lift, 330 Lbs Capacity | CE3EHA MWP-330-DCSteelBlueAluminum70 1/2"Electric Cordless23.63"59"5 1/4"€2,177.63
VESTIL MWP-330-DC-SS DC Powered Lightweight Lift, 330 Lbs Capacity | CE3EHB MWP-330-DC-SSStainless SteelSilverAluminum71"Electric Cordless24 1/2"60"5"€6,292.00
RFQ
VESTIL MWP-440-M-SS Manual Lightweight Lift, 440 Lbs Capacity | CE3EHC MWP-440-M-SSStainless SteelSilverPolystyrene76"Manual24 1/2"60"-€4,122.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MWP-550-DC DC Powered Lightweight Lift, 550 Lb. Capacity
€2,633.66 /unit