Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER AMTE201 Expansion Joint, 1 Inch Pipe Size | CQ3QGQ

GRAINGER AMTE201 Expansion Joint, 1 Inch Pipe Size

Item: CQ3QGQ Model: AMTE201Cross Ref: 45RF85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
Bolt Circle Dia.3 1/8"
Bolt Hole Size0.63"
Bolt Hole ThreadingUnthreaded
Burst Pressure853 psi
Compression Distance1/2"
Connection TypeFlanged
Expansion Distance3/4"
Expansion Joint TypeDouble Bulb
FeaturesAbsorbs Water Pulsation And Minimizes Water Hammering, Applicable For Suction And Delivery (Discharge), Designed For Greater Compression, Elongation, And Angular Movement Than The Single Sphere Expansion Joint
Flange Dia.4 1/4"
Flange MaterialSteel
Flange Material FinishZinc Plated
For EnvironmentIndustrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks, Sanitary Piping Systems
For Fluid TypeWater
Joint MaterialEPDM
Max. Operating Pressure214 psi
Maximum Vacuum Pressure26 in. hg
Number Of Bolt Holes4
Offset Distance1 1/4"
Outside Dia.4 1/4"
Overall Length7"
Pipe Size1"
Reinforcement MaterialSynthetic Fiber
Bolt Circle Diameter3 1/8"
Flange Diameter4 1/4"
Maximum Off-center Angle35°
Maximum Operating Pressure214 psi
Maximum Operating Temperature210°F
Minimum Operating Temperature14°F
Outside Diameter4 1/4"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureOverall LengthConnection TypeBurst PressureNumber Of Bolt HolesMaximum Vacuum PressureBolt Hole SizePrice
GRAINGER LR-24-S Control Unit, 1 1/2 Inch Pipe Size | CQ3QFG LR-24-S1 1/2"-------€71.59
GRAINGER LR-24-L Control Unit, 1 1/2 Inch Pipe Size | CQ3QFH LR-24-L1 1/2"-------€50.34
GRAINGER LR-20-L Control Unit, 1 1/4 Inch Pipe Size | CQ3QFJ LR-20-L1 1/4"-------€79.03
GRAINGER LR-20-S Control Unit, 1 1/4 Inch Pipe Size | CQ3QFK LR-20-S1 1/4"-------€71.13
GRAINGER LR-16-L Control Unit, 1 Inch Pipe Size | CQ3QFL LR-16-L1"-------€46.14
GRAINGER LR-16-S Control Unit, 1 Inch Pipe Size | CQ3QFM LR-16-S1"-------€71.13
GRAINGER LR-160-L Control Unit, 10 Inch Pipe Size | CQ3QFN LR-160-L10"-------€206.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AMTE201 Expansion Joint, 1 Inch Pipe Size
€90.64 /unit