Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4PA77 Spring Hinge Steel 3-1/2 Inch H 3-1/2 Inch Width | AD9BGF

BATTALION 4PA77 Spring Hinge Steel 3-1/2 Inch H 3-1/2 Inch Width

Item: AD9BGF Model: 4PA77
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Hinge
Bearing TypePlain
ColorSilver
CornersSquare
Door Leaf Length1 1/2"
Door Leaf Width3 1/2"
FinishSatin Chrome
Frame Leaf Length1 1/2"
Frame Leaf Width3 1/2"
HardwareIncluded
Height3 1/2"
Holes Per Leaf3
Leaf Thickness0.099"
MaterialSteel
MountingFull Mortise
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion270°
Width3 1/2"
Corner TypeSquare
Door Leaf Height3 1/2"
Includes HardwareHardware Included
Load Capacity75 lbs.
Mounting StyleFull Mortise
Overall Height3 1/2"
Overall Width3 1/2"
PropertiesCorrosion Resistant
Removable PinNo

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.43
Ship length (cm)33.53
Ship width (cm)20.57
HS code8302106030
Country of OriginCN

Product Variants

ProductModelFinishMaterialHeightFrame Leaf WidthHoles Per LeafMountingBearing TypeDoor Leaf WidthPkg. Qty.Price
BATTALION 1CAC4 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPR 1CAC4EnamelSteel6"4 1/2"4Full MortisePlain4 1/2"1€19.57
BATTALION 1CAC8 Spring Hinge Steel 6 Inch H 4-1/2 Inch Width | AA9BPU 1CAC8Prime CoatSteel6"4 1/2"4Half SurfacePlain4 1/2"1-
RFQ
BATTALION 1RBU7 Spring Hinge Steel 2-3/4 Inch H 2-9/16 Inch Width | AB3AZC 1RBU7PaintSteel2 3/4"2.562"3Full SurfacePlain2.562"2€26.47
BATTALION 1RBV3 Spring Hinge Steel 4-1/2 Inch H 4 Inch Width | AB3AZH 1RBV3Satin BrassBrass4 1/2"4"4Full SurfacePlain4"1€34.73
BATTALION 4PA73 Spring Hinge Steel 3 Inch H 5-11/16 Inch Width | AD9BGB 4PA73Brass PlatedSteel3"5.688"3Full MortisePlain5.688"1€39.97
BATTALION 4PA74 Spring Hinge Steel 2-3/4in H 2-15/16 Inch Width | AD9BGC 4PA74Bright ZincSteel2 3/4"2.938"3Full SurfacePlain2.938"1€9.04
BATTALION 4PA75 Spring Hinge Steel 3 Inch H 2-29/32 Inch Width | AD9BGD 4PA75Bright ZincSteel3"2.906"3Full SurfacePlain2.906"2€32.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PA77 Spring Hinge Steel 3-1/2 Inch H 3-1/2 Inch Width