GRAINGER AF-243652-PBS60-5PH-293T A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size | CQ2NGJ

GRAINGER AF-243652-PBS60-5PH-293T A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size

Item: CQ2NGJ Model: AF-243652-PBS60-5PH-293TCross Ref: 4AAF5
In Stock

Get it by Tuesday, Jun 10

€1,737.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
ColorBlue
Height52"
Hole ShapeSquare
Hole Size3/8"
Includes(60) Piece Toolholder Set
MaterialSteel
Number Of Panels2
Overall Depth42"
Panel Load Capacity600 lbs.
Tool Storage Space18 sq. ft.
Whole Unit Load Capacity1200 lbs.
Width24"
Overall Height52"
Overall Width24"
Peg Hole ShapeSquare

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)132.08
Ship length (cm)106.68
Ship width (cm)60.96
Country of OriginMX

Product Variants

ProductModelHole ShapeHole SizeHeightColorNumber Of PanelsOverall DepthPanel Load CapacityWhole Unit Load CapacityPrice
GRAINGER WOWCART16 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 16 Inch X 20 Inch X 51 Inch Size | CQ2NGG WOWCART16Round1/4"51"Silver220"100 lbs.200 lbs.€393.70
GRAINGER WOWCART32 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 32 Inch X 20 Inch Inch Size | CQ2NGH WOWCART32Round1/4"51"Silver420"200 lbs.800 lbs.€536.83
GRAINGER AF-243652-PBS60-5PH-95 A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size | CQ2NGK AF-243652-PBS60-5PH-95Square3/8"52"Gray242"600 lbs.1200 lbs.€1,882.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AF-243652-PBS60-5PH-293T A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size
€1,737.44 /unit