GRAINGER WOWCART32 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 32 Inch X 20 Inch Inch Size | CQ2NGH

GRAINGER WOWCART32 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 32 Inch X 20 Inch Inch Size

Item: CQ2NGH Model: WOWCART32Cross Ref: 33HY36
In Stock

Get it by Tuesday, Jun 10

€553.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Caster Configuration, Wheel Configuration(2) Swivel, (2) Swivel With Brake
ColorSilver
Height51"
Hole ShapeRound
Hole Size1/4"
IncludesGloves
MaterialSteel
Number Of Panels4
Overall Depth20"
Panel Load Capacity200 lbs.
Tool Storage Space21 sq. ft.
Whole Unit Load Capacity800 lbs.
Width32"
Overall Height51"
Overall Width32"
Peg Hole ShapeRound

Shipping Info:

Ship weight (kg) 27
Ship height (cm)129.54
Ship length (cm)50.8
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelHole ShapeHole SizeHeightColorNumber Of PanelsOverall DepthPanel Load CapacityWhole Unit Load CapacityPrice
GRAINGER WOWCART16 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 16 Inch X 20 Inch X 51 Inch Size | CQ2NGG WOWCART16Round1/4"51"Silver220"100 lbs.200 lbs.€393.70
GRAINGER AF-243652-PBS60-5PH-293T A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size | CQ2NGJ AF-243652-PBS60-5PH-293TSquare3/8"52"Blue242"600 lbs.1200 lbs.€1,882.67
GRAINGER AF-243652-PBS60-5PH-95 A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 24 Inch X 42 Inch X 52 Inch Size | CQ2NGK AF-243652-PBS60-5PH-95Square3/8"52"Gray242"600 lbs.1200 lbs.€1,882.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WOWCART32 A-Frame Pegboard Truck Kit, Round, 1/4 Inch Peg Holes, 32 Inch X 20 Inch Inch Size
€553.26 /unit