GRAINGER 99749 Pallet, 48 Inch Length, 40 Inch Width, 5 1/4 Inch Height, 30000 lb Static Load Capacity | CQ3PCE

GRAINGER 99749 Pallet, 48 Inch Length, 40 Inch Width, 5 1/4 Inch Height, 30000 lb Static Load Capacity

Item: CQ3PCE Model: 99749Cross Ref: 459V64
In Stock

Get it by Wednesday, Jun 11

€526.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet
ColorGray
Dynamic Load Capacity5000 lbs.
Height5 1/4"
Length48"
MaterialAluminum
Pallet ClassBlock
Pallet Entry4-Way
Pallet TypeRackable
Rackable Capacity5000 lbs.
Static Load Capacity30000 lbs.
Width40"
Compatible Fork Width - Maximum16"
Compatible Load TypeForklift
Includes CastersCasters Not Included
Overall Height5 1/4"
Overall Length48"
Overall Width40"
StandardsFDA COMPLIANT, ISPM 15 EXEMPT

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)13.34
Ship length (cm)121.92
Ship width (cm)101.6
Country of OriginUS

Product Variants

ProductModelPallet TypeStatic Load CapacityDynamic Load CapacityColorRackable CapacityPallet EntryPallet ClassNumber Of WaysPrice
GRAINGER 42X30 SMALL FORMAT PALLET Pallet 41-13/16 Inch Length x 29-13/16 Inch Height Black | AH8GNV 38TA09 42X30 SMALL FORMAT PALLETNestable10000 lbs.2800 lbs.Black-4-Way--€76.36
GRAINGER 24X24 MODULAR POP PALLET Pallet 24 Inch Length x 24 Inch Height Black | AH8GNW 38TA10 24X24 MODULAR POP PALLETStackable8000 lbs.1000 lbs.Black-4-Way--€38.57
GRAINGER 24X48 MODULAR POP PALLET Pallet 48 Inch Length x 24 Inch Height Black | AH8GNX 38TA11 24X48 MODULAR POP PALLETStackable15000 lbs.2000 lbs.Black-4-Way--€75.07
GRAINGER 48X48 MODULAR POP PALLET Pallet 48 Inch Length x 48 Inch Height Black | AH8GNY 38TA12 48X48 MODULAR POP PALLETStackable20000 lbs.4000 lbs.Black-4-Way--€133.98
GRAINGER 45X48-BR MI CISF LP BLK Pallet Nestable Plastic 45-45/64 Inch Width | AH8UBZ 38ZF49 45X48-BR MI CISF LP BLKNestable30000 lbs.4000 lbs.Black-4-Way--€199.65
GRAINGER 40X48 MD PE RACKO LPD BLACK (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size | CD2WVE 418C85 40X48 MD PE RACKO LPD BLACK (WITH LIP)Rackable30000 lbs.5000 lbs.Black2200 lbs.4-Way--€224.61
GRAINGER 40X48 MD PE RACKO PE LPD BLUE (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size | CD2WVF 418C86 40X48 MD PE RACKO PE LPD BLUE (WITH LIP)Rackable30000 lbs.5000 lbs.Blue2200 lbs.4-Way--€251.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 99749 Pallet, 48 Inch Length, 40 Inch Width, 5 1/4 Inch Height, 30000 lb Static Load Capacity
€526.75 /unit