Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3EDA7 Fiberglass Rods 3/8 Npt Diameter 1/2 Length 60 | AC8VQN

TOUGH GUY 3EDA7 Fiberglass Rods 3/8 Npt Diameter 1/2 Length 60

Item: AC8VQN Model: 3EDA7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€39.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Rod
Handle Dia.1/2"
Overall Length60"
Compatible Product TypeFlue Brushes
Connection 1 GenderFemale
Connection 1 Size3/8"
Connection 2 GenderMale
Connection 2 Size3/8"
MaterialFiberglass
Overall Diameter0.44"
Product TypeExtension Rod

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)152.65
Ship length (cm)1.78
Ship width (cm)1.78
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOverall LengthHandle Dia.Price
TOUGH GUY 3EDA6 Fiberglass Rods 3/8 Npt Diameter 3/8 Length 48 | AC8VQM 3EDA648"3/8"€34.12
TOUGH GUY 3EDA8 Fiberglass Rods 3/8 Npt Diameter 1/2 Length 72 | AC8VQP 3EDA872"1/2"€40.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3EDA7 Fiberglass Rods 3/8 Npt Diameter 1/2 Length 60
€39.80 /unit