Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 77696000130 Fiber Disc, Extra Coarse Grade, 12 Grit Aluminum Oxide, 4-1/2 Dia. | AX3MAX 435Z54

GRAINGER 77696000130 Fiber Disc, Extra Coarse Grade, 12 Grit, 4-1/2 Inch Dia, Aluminium Oxide

Item: AX3MAX Model: 77696000130Cross Ref: 435Z54
Limited Availability
€30.42 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Arbor Hole7/8"
Attachment TypeArbor Hole
Backing MaterialFiber
Backing WeightNot Rated
ColorBrown
Diameter4 1/2"
Grit24
Max. Speed11000 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNon Vacuum
Arbor Hole TypeUnthreaded
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.693
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeMax. Operating SpeedColorGritMax. SpeedArbor Hole TypePkg. Qty.Price
GRAINGER 05539510711 Fiber Disc, Coated, Coarse Grade, 50 Grit, 5" Dia., Zirconia Alumina | AX3MAF 436A02 055395107115"Alumina ZirconiaCoarse-Blue5010000 RPM-25€31.67
GRAINGER 77696009804 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Aluminum Oxide, 25 Pk | CD2NAY 435Z38 776960098047"Aluminum OxideExtra Coarse-Brown248600 RPM-25€50.24
GRAINGER 77696000139 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Aluminum Oxide, 25 Pk | CD2NAZ 435Z40 776960001395"Aluminum OxideExtra Coarse-Brown3610000 RPM-25€31.01
GRAINGER 77696000140 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBK 435Z82 776960001405"Aluminum OxideCoarse-Brown5010000 RPM-25€31.01
GRAINGER 77696009806 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBL 435Z84 776960098067"Aluminum OxideCoarse-Brown508600 RPM-25€44.65
GRAINGER 05539510721 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Zirconia Alumina, 25 Pk | CD2NBP 435Z89 055395107217"Alumina ZirconiaExtra Coarse-Blue368600 RPM-25€47.81
GRAINGER 05539510713 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Zirconia Alumina, 25 Pk | CD2NCH 436A21 055395107135"Alumina ZirconiaExtra Coarse-Blue2410000 RPM-25€26.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 77696000130 Fiber Disc, Extra Coarse Grade, 12 Grit, 4-1/2 Inch Dia, Aluminium Oxide
€30.42 /pack