Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539510721 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Zirconia Alumina, 25 Pk | CD2NBP 435Z89

GRAINGER 05539510721 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Zirconia Alumina, 25 Pk

Item: CD2NBP Model: 05539510721Cross Ref: 435Z89
Limited Availability
€57.06 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Arbor Hole7/8"
Attachment TypeArbor Hole
Backing MaterialFiber
Backing WeightNot Rated
ColorBlue
Diameter7"
Grit36
Max. Speed8600 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNon Vacuum
Arbor Hole TypeUnthreaded
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 1.4625

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeMax. Operating SpeedColorGritMax. SpeedArbor Hole TypePkg. Qty.Price
GRAINGER 05539510711 Fiber Disc, Coated, Coarse Grade, 50 Grit, 5" Dia., Zirconia Alumina | AX3MAF 436A02 055395107115"Alumina ZirconiaCoarse-Blue5010000 RPM-25€31.67
GRAINGER 77696000130 Fiber Disc, Extra Coarse Grade, 12 Grit Aluminum Oxide, 4-1/2" Dia. | AX3MAX 435Z54 776960001304 1/2"Aluminum OxideExtra Coarse-Brown2411000 RPM-25€26.05
GRAINGER 77696009804 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Aluminum Oxide, 25 Pk | CD2NAY 435Z38 776960098047"Aluminum OxideExtra Coarse-Brown248600 RPM-25€50.24
GRAINGER 77696000139 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Aluminum Oxide, 25 Pk | CD2NAZ 435Z40 776960001395"Aluminum OxideExtra Coarse-Brown3610000 RPM-25€31.01
GRAINGER 77696000140 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBK 435Z82 776960001405"Aluminum OxideCoarse-Brown5010000 RPM-25€31.01
GRAINGER 77696009806 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBL 435Z84 776960098067"Aluminum OxideCoarse-Brown508600 RPM-25€44.65
GRAINGER 05539510713 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Zirconia Alumina, 25 Pk | CD2NCH 436A21 055395107135"Alumina ZirconiaExtra Coarse-Blue2410000 RPM-25€26.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539510721 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Zirconia Alumina, 25 Pk
€57.06 /pack