ELKAY LR25223 Drop-in Sink With Faucet Ledge 25 Inch Length | AE2MTD 4YK14

ELKAY LR25223 Drop-in Sink With Faucet Ledge 25 Inch Length

Item: AE2MTD Model: LR25223Cross Ref: 4YK14
In Stock

Get it by Thursday, Jun 12

€753.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-In Sink w/Faucet Ledge
Bowl Size21" x 15 3/4"
Drain Opening3 1/2"
Faucet Mounting Centers8"
MaterialStainless Steel
No. Of Bowls1

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)77.95
Ship width (cm)66.68
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthBowl SizeBowl DepthNo. Of BowlsNumber Of HolesFaucet Mounting CentersOverall HeightPrice
ELKAY DRKAD251750C Drop-in Classroom Sink Package 25 Inch Length | AA3RYT 11U323 DRKAD251750C25"17"16" x 13 1/2"4 7/8"148"5 3/8"€1,259.79
ELKAY LR17162 Drop-in Sink With Faucet Ledge 17 Inch Length | AA9ZHC 1JYU4 LR1716217"16"14" x 10"7 5/8"124"7 5/8"€609.75
ELKAY LR15173 Drop-in Sink With Faucet Ledge 15 Inch Length | AC2JDT 2KLF8 LR1517315"17 1/2"12" x 12"7 5/8"134"7 5/8"€642.61
ELKAY LR19193 Drop-in Sink With Faucet Ledge 19 Inch Width | AC8HNY 3AEF5 LR1919319 1/2"19"16" x 13 1/2"7 1/2"138"7 1/2"€580.06
ELKAY DLR1722103 Drop-in Sink With Faucet Ledge 17 Inch Length | AC8HPA 3AEF7 DLR172210317"22"13 1/2" x 16"10 1/8"138"10 1/8"€774.07
ELKAY DLR2022103 Drop-in Sink With Faucet Ledge 22 Inch Width | AC8HPC 3AEF9 DLR202210319 1/2"22"16" x 16"10.156"138"10.156"€707.92
ELKAY LR20223 Drop-in Sink With Faucet Ledge 22 Inch Width | AC8HPE 3AEG2 LR2022319 1/2"22"16" x 16"7.656"138"7.656"€685.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LR25223 Drop-in Sink With Faucet Ledge 25 Inch Length
€753.88 /unit