Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 70720FR Locking Receptacle, L7-20R, 20 A, 277V AC, Black, 2 Poles, Screw Terminals | CQ2FZD

GRAINGER 70720FR Locking Receptacle, L7-20R, 20 A, 277V AC, Black, 2 Poles, Screw Terminals

Item: CQ2FZD Model: 70720FRCross Ref: 49YX56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Receptacle
Amps20A
Contact MaterialCopper Alloy
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorBlack
Housing MaterialNylon
Hp2 hp
IncludesMounting Hardware
Max. Wire Size8 AWG
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA L7-20R
Number Of Poles2
Number Of Wires3
PolarizedYes
Resistance PropertiesCorrosion Resistant
ShroudedNo
Voltage277V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating20A
Includes Mounting HardwareYes
MarketIndustrial
Mount TypeFlush
PhaseSingle
StandardsUL 498
Voltage Rating277V AC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorResistance PropertiesFlange ShapeAmpsGroundingHousing MaterialPrice
GRAINGER 71530FR Locking Receptacle, L15-30R, 30 A, 250V AC, Black, 3 Poles | CQ2FYU 71530FR34BlackCorrosion Resistant-30AGroundedComposite€59.37
GRAINGER 71620FR Locking Receptacle, L16-20R, 20 A, 480V AC, Black, 3 Poles | CQ2FYV 71620FR34BlackCorrosion Resistant-20AGroundedNylon€38.47
GRAINGER 71630FR Locking Receptacle, L16-30R, 30 A, 480V AC, Black, 3 Poles | CQ2FYW 71630FR34BlackCorrosion Resistant-30AGroundedComposite€69.92
GRAINGER 72120FR Locking Receptacle, L21-20R, 20 A, 120/208V AC, Black, 4 Poles, Screw Terminals | CQ2FYX 72120FR45BlackCorrosion Resistant-20AGroundedNylon€49.06
GRAINGER BRY72130FR Locking Receptacle, L21-30R, 30 A, 120/208V AC, Black, 4 Poles, L21-30 | CQ2FYY BRY72130FR45BlackMoisture Resistant-30AGroundedNylon€75.65
GRAINGER 72320FR Locking Receptacle, L23-20R, 20 A, 347/600V AC, Black, 4 Poles, Screw Terminals | CQ2FYZ 72320FR45BlackCorrosion Resistant-20AGroundedNylon€48.18
GRAINGER 70530FR Locking Receptacle, L5-30R, 30 A, 125V AC, Black, 2 Poles | CQ2FZA 70530FR23BlackCorrosion Resistant-30AGroundedNylon€36.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 70720FR Locking Receptacle, L7-20R, 20 A, 277V AC, Black, 2 Poles, Screw Terminals
€36.92 /unit