Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 70530FR Locking Receptacle, L5-30R, 30 A, 125V AC, Black, 2 Poles | CQ2FZA

GRAINGER 70530FR Locking Receptacle, L5-30R, 30 A, 125V AC, Black, 2 Poles

Item: CQ2FZA Model: 70530FRCross Ref: 49YX52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Receptacle
Amps30A
Contact MaterialCopper Alloy
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorBlack
Housing MaterialNylon
Hp2 hp
IncludesMounting Hardware
Max. Wire Size8 AWG
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA L5-30R
Number Of Poles2
Number Of Wires3
PolarizedYes
Resistance PropertiesCorrosion Resistant
ShroudedNo
Voltage125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating30A
Horsepower Rating2 hp
Includes Mounting HardwareYes
MarketIndustrial
Maximum Wire Size8 AWG
Minimum Wire Size14 AWG
Mount TypeFlush
PhaseSingle
StandardsUL 498
Voltage Rating125V AC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorResistance PropertiesFlange ShapeAmpsGroundingHousing MaterialPrice
GRAINGER 71530FR Locking Receptacle, L15-30R, 30 A, 250V AC, Black, 3 Poles | CQ2FYU 71530FR34BlackCorrosion Resistant-30AGroundedComposite€59.37
GRAINGER 71620FR Locking Receptacle, L16-20R, 20 A, 480V AC, Black, 3 Poles | CQ2FYV 71620FR34BlackCorrosion Resistant-20AGroundedNylon€38.47
GRAINGER 71630FR Locking Receptacle, L16-30R, 30 A, 480V AC, Black, 3 Poles | CQ2FYW 71630FR34BlackCorrosion Resistant-30AGroundedComposite€69.92
GRAINGER 72120FR Locking Receptacle, L21-20R, 20 A, 120/208V AC, Black, 4 Poles, Screw Terminals | CQ2FYX 72120FR45BlackCorrosion Resistant-20AGroundedNylon€49.06
GRAINGER BRY72130FR Locking Receptacle, L21-30R, 30 A, 120/208V AC, Black, 4 Poles, L21-30 | CQ2FYY BRY72130FR45BlackMoisture Resistant-30AGroundedNylon€75.65
GRAINGER 72320FR Locking Receptacle, L23-20R, 20 A, 347/600V AC, Black, 4 Poles, Screw Terminals | CQ2FYZ 72320FR45BlackCorrosion Resistant-20AGroundedNylon€48.18
GRAINGER 70620FR Locking Receptacle, L6-20R, 20 A, 250V AC, Black, 2 Poles | CQ2FZB 70620FR23BlackCorrosion Resistant-20AGroundedNylon€24.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 70530FR Locking Receptacle, L5-30R, 30 A, 125V AC, Black, 2 Poles
€39.13 /unit