Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 72120FR Locking Receptacle, L21-20R, 20 A, 120/208V AC, Black, 4 Poles, Screw Terminals | CQ2FYX

GRAINGER 72120FR Locking Receptacle, L21-20R, 20 A, 120/208V AC, Black, 4 Poles, Screw Terminals

Item: CQ2FYX Model: 72120FRCross Ref: 49YX64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Receptacle
Amps20A
Contact MaterialCopper Alloy
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorBlack
Housing MaterialNylon
Hp2 hp
IncludesMounting Hardware
Max. Wire Size8 AWG
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA L21-20R
Number Of Poles4
Number Of Wires5
Phase3
PolarizedYes
Resistance PropertiesCorrosion Resistant
ShroudedNo
Voltage120/208V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1251
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorResistance PropertiesFlange ShapeAmpsGroundingHousing MaterialPrice
GRAINGER 71530FR Locking Receptacle, L15-30R, 30 A, 250V AC, Black, 3 Poles | CQ2FYU 71530FR34BlackCorrosion Resistant-30AGroundedComposite€59.37
GRAINGER 71620FR Locking Receptacle, L16-20R, 20 A, 480V AC, Black, 3 Poles | CQ2FYV 71620FR34BlackCorrosion Resistant-20AGroundedNylon€38.47
GRAINGER 71630FR Locking Receptacle, L16-30R, 30 A, 480V AC, Black, 3 Poles | CQ2FYW 71630FR34BlackCorrosion Resistant-30AGroundedComposite€69.92
GRAINGER BRY72130FR Locking Receptacle, L21-30R, 30 A, 120/208V AC, Black, 4 Poles, L21-30 | CQ2FYY BRY72130FR45BlackMoisture Resistant-30AGroundedNylon€75.65
GRAINGER 72320FR Locking Receptacle, L23-20R, 20 A, 347/600V AC, Black, 4 Poles, Screw Terminals | CQ2FYZ 72320FR45BlackCorrosion Resistant-20AGroundedNylon€48.18
GRAINGER 70530FR Locking Receptacle, L5-30R, 30 A, 125V AC, Black, 2 Poles | CQ2FZA 70530FR23BlackCorrosion Resistant-30AGroundedNylon€36.27
GRAINGER 70620FR Locking Receptacle, L6-20R, 20 A, 250V AC, Black, 2 Poles | CQ2FZB 70620FR23BlackCorrosion Resistant-20AGroundedNylon€24.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 72120FR Locking Receptacle, L21-20R, 20 A, 120/208V AC, Black, 4 Poles, Screw Terminals
€53.49 /unit