WINDJAMMER LLC 151232-00 Brushless Blower, Frame Size 4.5, 0-14V, Tangential, 1 Stage, DC

Item: CY4KZT Model: 151232-00
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Flow ClassStandard Flow
Frame Size4 1/2"
Motor TypeBLDC
Power LevelStandard Output
Replacement Brush KitBrushless
Speed Control7-14V DC, 30 mA Max
Voltage0-14V DC

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)19.05
Ship length (cm)16.51
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelVoltageBlower StagesPrice
119395-0024V1€943.24
RFQ
119494-0012V1€943.24
RFQ
150158-0012V1€779.61
RFQ
151156-0024V1€1,057.70
RFQ
151300-0024V1€778.60
RFQ
151301-0024V1€910.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 151232-00 Brushless Blower, Frame Size 4.5, 0-14V, Tangential, 1 Stage, DC