Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 6993_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQN

GRAINGER 6993_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length

Item: CQ4AQN Model: 6993_12_0Cross Ref: 794Z61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness95
FabricationExtruded
Length12"
MaterialAluminum
Mechanical FinishMill
Outside Height1"
Outside Width2"
Rockwell HardnessRockwell B60
ShapeRectangle
TemperT6
Tensile Strength45000 psi
Wall Thickness0.062"
Yield Strength40000 psi
Material GradeGrade 6061
Overall Length12"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessShapeBrinell HardnessTensile StrengthYield StrengthOutside HeightOutside WidthTemperPrice
GRAINGER 22983_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQJ 22983_12_01/4"Rectangle9545000 psi40000 psi2"5"T6€68.13
GRAINGER 7021_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQK 7021_12_01/8"Rectangle9545000 psi40000 psi1 1/2"3"T6€18.46
GRAINGER 26518_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQL 26518_12_01/2"Rectangle9545000 psi40000 psi4"6"T6€157.58
GRAINGER 26547_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQM 26547_12_01/4"Rectangle9545000 psi40000 psi3"8"T6€164.57
GRAINGER 23315_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQP 23315_12_03/8"Rectangle9545000 psi40000 psi6"8"T6€158.60
GRAINGER 14499_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQQ 14499_12_01/4"Rectangle9545000 psi40000 psi3"6"T6€74.96
GRAINGER 14619_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQR 14619_12_00.188"Rectangle9545000 psi40000 psi3"5"T6€51.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6993_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length
€6.63 /unit