Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBR-SS7109 Quick Release Pin, Button Handle, Stainless Steel, 1/4 Inch Shank Dia | CP8JKH

GRAINGER LBR-SS7109 Pin, 1/4 In Pin Dia., 3/4 In Shank Lg., Button Handle

Item: CP8JKH Model: LBR-SS7109Cross Ref: 410K10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleButton Handle
Pin Dia.1/4"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length3/4"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.29"
Handle Diameter0.5"
Handle Height0.6"
Handle Length0.87"
Handle Width0.79"
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBR-SS7109 Pin, 1/4 In Pin Dia., 3/4 In Shank Lg., Button Handle
€24.49 /unit