Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22983_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQJ

GRAINGER 22983_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length

Item: CQ4AQJ Model: 22983_12_0Cross Ref: 794Z16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness95
FabricationExtruded
Length12"
MaterialAluminum
Mechanical FinishMill
Outside Height2"
Outside Width5"
Rockwell HardnessRockwell B60
ShapeRectangle
TemperT6
Tensile Strength45000 psi
Wall Thickness1/4"
Yield Strength40000 psi
Material GradeGrade 6061
Overall Length12"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.7235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessShapeBrinell HardnessTensile StrengthYield StrengthOutside HeightOutside WidthTemperPrice
GRAINGER 7021_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQK 7021_12_01/8"Rectangle9545000 psi40000 psi1 1/2"3"T6€18.46
GRAINGER 26518_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQL 26518_12_01/2"Rectangle9545000 psi40000 psi4"6"T6€157.58
GRAINGER 26547_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQM 26547_12_01/4"Rectangle9545000 psi40000 psi3"8"T6€164.57
GRAINGER 6993_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQN 6993_12_00.062"Rectangle9545000 psi40000 psi1"2"T6€6.26
GRAINGER 23315_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQP 23315_12_03/8"Rectangle9545000 psi40000 psi6"8"T6€158.60
GRAINGER 14499_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQQ 14499_12_01/4"Rectangle9545000 psi40000 psi3"6"T6€74.96
GRAINGER 14619_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQR 14619_12_00.188"Rectangle9545000 psi40000 psi3"5"T6€51.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22983_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length
€72.14 /unit