Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 66252838668 Crimped Wire Wheel Brush, Shank Mounting, 0.012 Inch Wire Dia. | CD3QRG 443M39

GRAINGER 66252838668 Crimped Wire Wheel Brush, Shank Mounting, 0.012 Inch Wire Dia.

Item: CD3QRG Model: 66252838668Cross Ref: 443M39
Limited Availability
€15.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialCarbon Steel
Arbor HoleNo Arbor
Bristle TypeCrimped Wire
Brush Dia.4"
Face Width0.562"
Length0.938"
Max. Rpm4500 RPM
Mounting TypeShank
Shank Size1/4"
Wire Dia.0.012"
Bristle Diameter0.012"
Bristle Length15/16"
Bristle MaterialCarbon Steel
Brush Diameter4"
Brush TypeWire Wheel Brush
Compatible Tool TypeDie Grinder, Drill Press, Pencil Grinder, Straight Grinder
Connection TypeRound Shank
Maximum Operating Speed4500 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.1845

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthAbrasive Shank SizeBristle Trim LengthPrice
GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 7" | AX3MPG 443M78 66252838773-----€11.55
GRAINGER 66252838715 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 1" | AX3MPM 443N98 66252838715-----€1.51
GRAINGER 66252838599 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 6" Brush Size | AX3MPN 443P12 66252838599-----€9.87
GRAINGER 66252838513 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 4" Brush Size | AX3MQZ 443M01 66252838513Twist Wire4"1/2"--€5.50
GRAINGER 66252838680 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 8" | AX3MUT 443M21 66252838680-----€12.35
GRAINGER 66252838664 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 2-1/2" | AX3MUV 443M99 66254443022-----€6.46
GRAINGER 66252838760 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 4" | AX3MUX 443N71 66252838760-----€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 66252838668 Crimped Wire Wheel Brush, Shank Mounting, 0.012 Inch Wire Dia.
€15.25 /unit