Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDCLEAN SC-TC-C27 Brush End Coupling for Shafts, 7/16 - 1/2 Inside Dia. | AF2BXW 6PZV9

SPEEDCLEAN SC-TC-C27 Brush End Coupling for Shafts, 7/16 Inch Size, 1/2 Inch Inside Dia

Item: AF2BXW Model: SC-TC-C27Cross Ref: 6PZV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Height3/8"
Length2"
MaterialSteel
TypeShaft Brush
Width3/8"
Compatible Grainger Part Number6PZV2, 6PZV3, 6PZV4
Compatible Manufacturer Model NumberSC-TC-S02-15, SC-TC-S02-25, SC-TC-S02-35
Compatible Product TypeTube Cleaners
Compatible SeriesSpeedClean
Overall Height3/8"
Overall Length2"
Overall Width3/8"
Product TypeCoupling

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)17.02
Ship length (cm)21.08
Ship width (cm)21.59
HS code7326908588
Country of OriginUS

Product Variants

ProductModelTypeMaterialHeightPrice
SPEEDCLEAN SC-TC-C23 Drive End Coupling for Square Shafts,7/16"-1/2" Inside Dia. | AF2BXV 6PZV8 SC-TC-C23Shaft DriveSteel3/8"€23.66
SPEEDCLEAN SC-TC-C33 Drive End Coupling for Square Shafts,9/16"-1/2" Inside Dia. | AF2BXX 6PZW0 SC-TC-C33Shaft DriveSteel3/8"€13.51
SPEEDCLEAN SC-TC-C37 Brush End Coupling for Shafts, 9/16" - 1/2" Inside Dia. | AF2BXY 6PZW1 SC-TC-C37Shaft BrushSteel3/8"€21.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDCLEAN SC-TC-C27 Brush End Coupling for Shafts, 7/16 Inch Size, 1/2 Inch Inside Dia
€36.23 /unit