Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 66252838643 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.014 Inch Wire Dia. | CD2JEB 443M44

GRAINGER 66254443051 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.014 Inch Wire Dia.

Item: CD2JEB Model: 66254443051Cross Ref: 443M44
Limited Availability
€6.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialBrass
Arbor HoleNo Arbor
Bristle TypeCrimped Wire
Brush Dia.2"
Face Width0.312"
Length1/2"
Max. Rpm20000 RPM
Mounting TypeShank
Shank Size1/4"
Wire Dia.0.014"
Bristle Diameter0.014"
Bristle Length1/2"
Bristle MaterialBrass
Brush Diameter2"
Brush TypeWire Wheel Brush
Connection TypeRound Shank

Shipping Info:

Ship weight (kg) 0.063

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthAbrasive Shank SizeBristle Trim LengthPrice
GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 7" | AX3MPG 443M78 66252838773-----€11.55
GRAINGER 66252838715 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 1" | AX3MPM 443N98 66252838715-----€1.51
GRAINGER 66252838599 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 6" Brush Size | AX3MPN 443P12 66252838599-----€9.87
GRAINGER 66252838513 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 4" Brush Size | AX3MQZ 443M01 66252838513Twist Wire4"1/2"--€5.50
GRAINGER 66252838680 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 8" | AX3MUT 443M21 66252838680-----€12.35
GRAINGER 66252838664 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 2-1/2" | AX3MUV 443M99 66254443022-----€6.46
GRAINGER 66252838760 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 4" | AX3MUX 443N71 66252838760-----€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 66254443051 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.014 Inch Wire Dia.
€6.57 /unit