Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 635771565 Bungee Strap, EPDM Rubber, 25 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End | CP8GNH

GRAINGER 635771565 Bungee Strap, EPDM Rubber, 25 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End

Item: CP8GNH Model: 635771565Cross Ref: 55YC76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBungee Strap
Bungee End MaterialGalvanized Steel
Bungee End TypeCustom Hook End
Bungee Length25"
Bungee MaterialEPDM Rubber
Bungee Width3/4"
ColorBlack
Stretched Bungee Length34"
Cord Diameter0.22"
Cord Outer MaterialEPDM
End MaterialSteel
End TypeS-Hook
Hook Length2 1/2"
Hook Opening Size7/8"
Length25"
Stretch Length - Maximum34"
Thickness1/4"
Width3/4"

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBungee LengthBungee WidthStretched Bungee LengthBungee End TypeBungee MaterialBungee End MaterialPkg. Qty.Price
GRAINGER 11C551 Bungee Ball, 6 Inch Bungee Length, White, 50 Pack | CR3CFT 11C551White6"-----50€30.94
GRAINGER 933043702 Bungee Cord, EPDM Rubber, 150 ft Bungee Length, 7/16 Inch Bungee Width, Adjustable J-Hook | CP8GNC 933043702Black150 ft.0.438"25%Adjustable J HookEPDM RubberGalvanized Steel1€270.61
GRAINGER 933043701 Bungee Cord, EPDM Rubber, 150 ft Bungee Length, 7/16 Inch Bungee Width | CP8GND 933043701Black150 ft.0.438"25%-EPDM RubberGalvanized Steel1€192.25
GRAINGER 933037502 Bungee Cord, EPDM Rubber, 200 ft Bungee Length, 3/8 Inch Bungee Width, Gallonvanized Steel | CP8GNE 933037502Black200 ft.3/8"25%-EPDM RubberGalvanized Steel1€182.89
GRAINGER 933037501 Bungee Cord, EPDM Rubber, 200 ft Bungee Length, 3/8 Inch Bungee Width, Gallonvanized Steel | CP8GNF 933037501Black200 ft.3/8"25%-EPDM RubberGalvanized Steel1€270.45
GRAINGER 933043703 Bungee Cord, EPDM Rubber, 600 ft Bungee Length, 7/16 Inch Bungee Width, No End | CP8GNG 933043703Black600 ft.0.438"25%No EndEPDM RubberGalvanized Steel1€486.62
GRAINGER 635771765 Bungee Strap, EPDM Rubber, 30 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End | CP8GNJ 635771765Black30"3/4"45"Custom Hook EndEPDM RubberGalvanized Steel1€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 635771565 Bungee Strap, EPDM Rubber, 25 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End
€3.34 /unit