Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 11C551 Bungee Ball, 6 Inch Bungee Length, White, 50 Pack | CR3CFT

GRAINGER 11C551 Bungee Ball, 6 Inch Bungee Length, White, 50 Pack

Item: CR3CFT Model: 11C551
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall
Bungee Length6"
ColorWhite
Bungee MaterialNylon
Cord Diameter1/8"
Cord Outer MaterialRubber
End MaterialPlastic
End TypeBall
Includes(50) Bungee Balls
Overall Length6"
Product TypeTarp Bungee Ball
Stretch Length - Maximum10"
Tensile Strength1 lbs./in.

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBungee LengthBungee WidthStretched Bungee LengthBungee End TypeBungee MaterialBungee End MaterialPkg. Qty.Price
GRAINGER 933043702 Bungee Cord, EPDM Rubber, 150 ft Bungee Length, 7/16 Inch Bungee Width, Adjustable J-Hook | CP8GNC 933043702Black150 ft.0.438"25%Adjustable J HookEPDM RubberGalvanized Steel1€270.61
GRAINGER 933043701 Bungee Cord, EPDM Rubber, 150 ft Bungee Length, 7/16 Inch Bungee Width | CP8GND 933043701Black150 ft.0.438"25%-EPDM RubberGalvanized Steel1€192.25
GRAINGER 933037502 Bungee Cord, EPDM Rubber, 200 ft Bungee Length, 3/8 Inch Bungee Width, Gallonvanized Steel | CP8GNE 933037502Black200 ft.3/8"25%-EPDM RubberGalvanized Steel1€182.89
GRAINGER 933037501 Bungee Cord, EPDM Rubber, 200 ft Bungee Length, 3/8 Inch Bungee Width, Gallonvanized Steel | CP8GNF 933037501Black200 ft.3/8"25%-EPDM RubberGalvanized Steel1€270.45
GRAINGER 933043703 Bungee Cord, EPDM Rubber, 600 ft Bungee Length, 7/16 Inch Bungee Width, No End | CP8GNG 933043703Black600 ft.0.438"25%No EndEPDM RubberGalvanized Steel1€486.62
GRAINGER 635771565 Bungee Strap, EPDM Rubber, 25 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End | CP8GNH 635771565Black25"3/4"34"Custom Hook EndEPDM RubberGalvanized Steel1€3.33
GRAINGER 635771765 Bungee Strap, EPDM Rubber, 30 Inch Bungee Length, 3/4 Inch Bungee Width, Custom Hook End | CP8GNJ 635771765Black30"3/4"45"Custom Hook EndEPDM RubberGalvanized Steel1€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 11C551 Bungee Ball, 6 Inch Bungee Length, White, 50 Pack
€38.59 /unit