Flat Shipping

Flat Shipping at €24.99 + VAT

TPI CORP. 188-TASA Electric Space Heater Radiant/fan Forced | AG2NHD 31TR33

TPI CORP. 188-TASA Electric Space Heater Radiant/fan Forced

Item: AG2NHD Model: 188-TASACross Ref: 31TR33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Space Heater
Air Temp. Rise90°F
Amps12.5A
Btuh Output5120 btuH
ColorGray, White
Cord Length6 ft.
Depth9 1/2"
Heater TypeRadiant And Fan Forced
Height16"
Nema Plug Configuration5-15P, 16/3 SJT, 3-Prong Grounded
Oscillating/non-oscillatingNon Oscillating
Phase1
Power Rating1.5 kW
Safety FeaturesTriple Safety System (Tip Over Switch, Automatic Reset Over Temperature Limit Control, Thermal Cut-Off Device)
Wattage1500/1300 W
Width10"
Amperage12.5A
Frequency60 Hz
Heating Capacity5120 btuH
Heating MethodFan Forced, Radiant
Housing ColorGray, White
Housing FinishPowder Coated
Housing MaterialSteel
Includes3-Prong Grounded Plug, Carrying Handle, Safety Screen
Manufacturers Warranty Length1 yr.
Mounting TypePortable, Standing Floor Unit
Overall Depth9 1/2"
Overall Height16"
Overall Length16"
Overall Width10"
StandardsETL LISTED, C/US LISTED
Thermal Overheat ProtectionAutomatic Reset
Voltage120V AC
Wattage Output1.3/1.5 kW

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)27.94
Ship length (cm)22.86
Ship width (cm)43.18
HS code8516290000

Product Variants

ProductModelDepthHeightColorHeater TypeWattageNumber Of Heat SettingsAmpsAir Temp. RisePrice
TPI CORP. 483 TM Electric Space Heater Convection | AG2NHF 31TR35 483 TM7 1/2"5 1/4"WhiteConvection1500 W112.5A90°F€195.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TPI CORP. 188-TASA Electric Space Heater Radiant/fan Forced
€129.54 /unit