Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 601_72_0 Stainless Steel Flat Bar, 303, 0.375 Inch Thick, 3/4 Inch X 6 Ft Size, Cold Finished | CQ6CTB

GRAINGER 601_72_0 Stainless Steel Flat Bar, 303, 0.375 Inch Thick, 3/4 Inch X 6 Ft Size, Cold Finished

Item: CQ6CTB Model: 601_72_0Cross Ref: 783P99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 160
FabricationCold Finished
Heat TreatableNo
Heat TreatmentAnnealed
Includes Material CertificateYes
Length6 ft.
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishUnpolished
Rockwell HardnessRockwell 83
ShapeRectangular Bar
Tensile Strength89900 psi
Thickness3/8"
Thickness Tolerance-0.002" to +0.002"
Width3/4"
Width Tolerance-0.004" to +0.004"
Yield Strength34800 psi
Material GradeGrade 303
Overall Length6 ft.
Overall Width3/4"
StandardsAMS 5640, ASTM A582
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 601_72_0 Stainless Steel Flat Bar, 303, 0.375 Inch Thick, 3/4 Inch X 6 Ft Size, Cold Finished
€116.46 /unit