Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL 8798TR-Z7/6FTGN Shock-Absorbing Lanyard, 310 lbs. Capacity, 6 ft. Length, Steel Snap Hook | CJ3HXD

MILLER BY HONEYWELL 8798TR-Z7/6FTGN Shock-Absorbing Lanyard, 310 lbs. Capacity, 6 ft. Length, Steel Snap Hook

Item: CJ3HXD Model: 8798TR-Z7/6FTGNCross Ref: 20A259
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€558.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShock-Absorbing Lanyard
Adjustable LengthNon Adjustable
Anchorage End ConnectionSteel Rebar Hook
ColorGreen
Hardware MaterialSteel
Harness End ConnectionSteel Snap Hook
Lanyard MaterialPolyester
Maximum Working Length6 ft.
Number Of Legs2
Shock AbsorberPolyester Shock Pack
Visual Load IndicatorYes
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 1.485

Product Variants

ProductModelNumber Of LegsVisual Load IndicatorColorStrap WidthAnchorage Hook Gate OpeningHarness Hook Gate OpeningLine MaterialExtended Fall LengthPrice
MILLER BY HONEYWELL 216TWLS-Z7/6FTGN Lanyard 1 Leg Polyester Green | AB4EBJ 1XER7 216TWLS-Z7/6FTGN1YesGreen1"3/4"3/4"Polyester9.5 ft.€175.44
MILLER BY HONEYWELL 219TWRS-Z7/6FTGN Lanyard 1 Leg Polyester Green | AB4EBK 1XER8 219TWRS-Z7/6FTGN1YesGreen1"2 1/2"3/4"Polyester9.5 ft.€246.83
MILLER BY HONEYWELL 232TWLS-Z7/6FTGN Lanyard 2 Leg Polyester Green | AB4EBL 1XER9 232TWLS-Z7/6FTGN2YesGreen1"3/4"3/4"Polyester9.5 ft.€327.48
MILLER BY HONEYWELL 231TWRS-Z7/6FTGN Lanyard 2 Leg Polyester Green | AB4EBM 1XET1 231TWRS-Z7/6FTGN2YesGreen1"2 1/2"3/4"Polyester9.5 ft.€426.89
MILLER BY HONEYWELL 8798PC/6FTGN Lanyard 2 Leg Polyester Green | AC2KAF 2KUC4 8798PC/6FTGN2NoGreen1"3/4"3/4"Polyester9.5 ft.€938.77
MILLER BY HONEYWELL 231M-Z7/6FTGN Lanyard 2 Leg Polyester Green | AC9XHH 3LCV5 231M-Z7/6FTGN2YesGreen1"2 1/2"3/4"Polyester9.5 ft.€471.34
MILLER BY HONEYWELL 940RSS-RR-Z7/6FTGN Lanyard 1 Leg Polyester Green | AE6FXU 5RRF3 940RSS-RR-Z7/6FTGN1NoGreen1"2 1/2"3/4"Polyester9.5 ft.€344.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 8798TR-Z7/6FTGN Shock-Absorbing Lanyard, 310 lbs. Capacity, 6 ft. Length, Steel Snap Hook
€558.45 /unit