MORSE CUTTING TOOLS 14644 | AK7VLC

MORSE CUTTING TOOLS 14644 Jobber, #4 Size, Nas 907, Type A Black Oxide

Item: AK7VLC Model: 14644
Limited Availability
€7.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length2 1/2"
MaterialHigh Speed Steel
Overall Length3 3/4"
Point Angle118°
Series1396 Series
Size#4

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 14601 | AK7VJB 146011 3/8"2 3/8"High Speed SteelBlack Oxide--€4.16
RFQ
MORSE CUTTING TOOLS 14602 | AK7VJC 146021 3/8"2 3/8"High Speed SteelBlack Oxide--€4.42
RFQ
MORSE CUTTING TOOLS 14603 | AK7VJD 146031 7/16"2 1/2"High Speed SteelBlack Oxide--€4.42
RFQ
MORSE CUTTING TOOLS 14604 | AK7VJE 146041 7/16"2 1/2"High Speed SteelBlack Oxide--€4.42
RFQ
MORSE CUTTING TOOLS 14605 | AK7VJF 146051 7/16"2 1/2"High Speed SteelBlack Oxide--€4.42
RFQ
MORSE CUTTING TOOLS 14606 | AK7VJG 146061 1/2"2 5/8"High Speed SteelBlack Oxide--€4.32
RFQ
MORSE CUTTING TOOLS 14607 | AK7VJH 146071 1/2"2 5/8"High Speed SteelBlack Oxide--€4.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 14644 Jobber, #4 Size, Nas 907, Type A Black Oxide
€7.76 /unit