Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5ZLA8 Blind Rivet, Aluminum Rivet Body, Aluminum Mandrel, 1/4 Inch Rivet Dia, 500 Pack | CP7RLY

GRAINGER 5ZLA8 Blind Rivet, 1/4 In Rivet Dia., Alu, 1.255 In Rivet Lg., 0.05 In To 0.5 In Grip Rng, 500 Pk

Item: CP7RLY Model: 5ZLA8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Grip Range0.05" to 0.5"
Head Dia.15/32"
Head Height1/8"
Head StyleBrazier
Hole Size0.25" to 0.263"
Mandrel MaterialAluminum
Rivet Dia.1/4"
Rivet Length1.255"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength1100 lbs.
Tensile Strength675 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5ZLA8 Blind Rivet, 1/4 In Rivet Dia., Alu, 1.255 In Rivet Lg., 0.05 In To 0.5 In Grip Rng, 500 Pk
€363.12 /pack