Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5NCR2 Push-In Rivet, Flat Rivet Head, Expanding Shank, Nylon, White, 13 mm Rivet Length | CQ3YEC

GRAINGER 5NCR2 Rivet, 13 mm Rivet Lg., 7 mm Hole Size, Expanding, White, Nylon

Item: CQ3YEC Model: 5NCR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
ApplicationDoor Trim Panel Retainer For Lincoln LS 2000 And On
ColorWhite
Head Dia.15 mm
Hole Size7 mm
MaterialNylon
Rivet Head StyleFlat
Rivet Length13 mm
Rivet TypePush In Rivet
Shank TypeExpanding
System Of MeasurementMetric
Body Length13 mm
Compatible MaterialMetal, Wood
Head Diameter15 mm
Head Height2 mm
Head TypeFlat
Material Grade/classUngraded
Maximum Hole Diameter0.313"
Maximum Material Thickness6 mm
Overall Length16 mm
Product TypePush-In Rivet
Shank Diameter8.1 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5NCR2 Rivet, 13 mm Rivet Lg., 7 mm Hole Size, Expanding, White, Nylon
€25.59 /pack