Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0330722505 Black Pipe Nipple Unthreaded 1-1/4 x 12 Inch | AG3CAT 32UK96

ANVIL 0330722505 Black Pipe Nipple, Unthreaded, 1-1/4 X 12 Inch Size

Item: AG3CAT Model: 0330722505Cross Ref: 32UK96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeUnthreaded
Body MaterialSteel
Connection TypeNon Threaded
For Pipe Size1 1/4"
Inside Dia.1 3/8"
Length12"
Max. Pressure300 psi
Max. Steam Pressure1000 psi
Outside Dia.1.656"
Schedule80
Seamless/weldedWelded
Wall Thickness0.188"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 80
Inside Diameter1 3/8"
Manufacture LocationMade in USA
MaterialSteel
Material GradeGrade A
Maximum Operating Pressure1500 psi @ 150°F
Maximum Steam Pressure300 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/4"
Outside Diameter1 21/32"
Overall Length12"
Pipe Weld TypeContinuous Weld
Side A Connection TypePlain
Side A GenderMale
Side B Connection TypePlain
Side B GenderMale
StandardsASTM A53 TYPE F GRADE A
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 1.386
Ship height (cm)9.65
Ship length (cm)32.51
Ship width (cm)11.18
HS code7307992000

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBasic Connection TypeConnection TypeMax. Steam PressureOutside Dia.Seamless/weldedPrice
ANVIL 0332600402 Pipe Nipple 1/8 Inch 1-1/2 Inch Length | AB4XDW 20H642 03326004021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.31
ANVIL 0332600600 Pipe Nipple 1/8 Inch 2 Inch Length | AB4XDX 20H643 03326006001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.68
ANVIL 0332600808 Pipe Nipple 1/8 Inch 2-1/2 Inch Length | AB4XDY 20H644 03326008081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.23
ANVIL 0332601004 Pipe Nipple 1/8 Inch 3 Inch Length | AB4XDZ 20H645 03326010041/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.22
ANVIL 0332601202 Pipe Nipple 1/8 Inch 3-1/2 Inch Length | AB4XEA 20H646 03326012021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.84
ANVIL 0332601400 Pipe Nipple 1/8 Inch 4 Inch Length | AB4XEB 20H647 03326014001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€8.48
ANVIL 0332601608 Pipe Nipple 1/8 Inch 4-1/2 Inch Length | AB4XEC 20H648 03326016081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0330722505 Black Pipe Nipple, Unthreaded, 1-1/4 X 12 Inch Size
€29.55 /unit