Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5HXH4 Button Cell Battery, 377 Battery Size, Silver Oxide, 27 mAh Capacity, 1.5VDC | CP9CHR

GRAINGER 5HXH4 Button Cell Battery, 377 Battery Size, Silver Oxide, 27 mAh Capacity, 1.5VDC

Item: CP9CHR Model: 5HXH4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Battery ChemistrySilver Oxide
Battery Size377
Battery Voltage1.5V DC
Capacity27 mAh
Color CodeNo Color Code
Depth0.098"
Diameter0.264"
Drain TypeLow Drain
Max. Operating Temp.140°F
Min. Operating Temp.-40°F
Shelf Life2 yrs.
Product TypeButton Cell Battery
StandardsANSI/IEC
Voltage - Batteries1.5V DC

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityBattery SizeDiameterDepthDrain TypeBattery VoltageMax. Operating Temp.Min. Operating Temp.Pkg. Qty.Price
GRAINGER 5HXH7 Button Cell Battery, 389/390 Battery Size, Silver Oxide, 90 mAh Capacity, 1.5VDC | CP9CHT 5HXH790 mAh389/3900.451"0.114"Low Drain1.5V DC140°F-40°F1€2.26
GRAINGER 34F932 Button Cell Battery, 76 Battery Size, Silver Oxide, 150 mAh Capacity, 1.5VDC | CP9CHU 34F932150 mAh760.45"0.206"High Drain1.5V DC140°F-40°F12€55.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5HXH4 Button Cell Battery, 377 Battery Size, Silver Oxide, 27 mAh Capacity, 1.5VDC
€2.59 /unit