HAMILTON S-WHS-8SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1600lb | AB3VGM 1VHJ5

HAMILTON S-WHS-8SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1600lb

Item: AB3VGM Model: S-WHS-8SB-4SL-SZBCross Ref: 1VHJ5
In Stock

Get it by Tuesday, Jun 10

€1,555.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing MaterialStainless Steel
Bearing TypeDouble Ball
Brake TypeFace Contact Brake
Caster Brake IncludedYes
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialStainless Steel
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialStainless Steel
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialStainless Steel
Durometer201 BHN
Extended LeadNo
Frame FinishStainless Steel
Frame MaterialStainless Steel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating1600 lbs.
Mounting Bolt Dia.3/8"
Non-markingNo
Number Of Wheels1
Operating Temp. Range-40°F to +200°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height9 1/2"
Plate Size4" x 5"
Plate Thickness1/4"
Plate TypeB
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel BearingsStainless Precision Ball
Wheel ColorSilver
Wheel Diameter8"
Wheel Width2"
ApplicationStainless Steel Casters
Caster Brake TypeSwivel Lock With Face Contact Brake
Caster Frame MaterialStainless Steel
Caster Sub-typeSwivel
FeaturesCorrosion Resistant
IncludesSpanner Bushing
Includes Thread GuardsNo
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 5"
Replacement Wheel23EP83
StandardsICWM
Swivel Raceway TypeDouble Ball
Wheel Core MaterialStainless Steel
Wheel Dia.8"
Wheel/tread ColorSilver
Wheel/tread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 18
Ship height (cm)25.4
Ship length (cm)30.48
Ship width (cm)10.16
HS code8302200000
Country of OriginUS

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
HAMILTON S-WHS-6SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1200lb | AB3VGK 1VHJ3 S-WHS-6SB-4SL-SZB3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1200 lbs.-Stainless SteelSilver€1,058.85
HAMILTON S-WHS-8UYSB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1500lb | AB3VGL 1VHJ4 S-WHS-8UYSB-4SL-SZB3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1500 lbs.-Stainless SteelBlue€764.39
HAMILTON S-FM-6DB-4SL-IB Swivel Plate Caster With Directional Lock Brake 1600lb | AB3VKC 1VHU9 S-FM-6DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"1000 lbs. to 2999 lbs.1600 lbs.Precision BallRed EnamelGray€360.34
HAMILTON S-FM-6RB-4SL-FB Swivel Plate Caster With Directional Lock Brake 540 Lb | AB3VKD 1VHV1 S-FM-6RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"300 lbs. to 999 lbs.540 lbs.Precision BallRed EnamelRed€325.62
HAMILTON S-FM-8DB-4SL-IB Swivel Plate Caster With Directional Lock Brake 2000lb | AB3VKE 1VHV2 S-FM-8DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"1000 lbs. to 2999 lbs.2000 lbs.Precision BallRed EnamelGray€400.92
HAMILTON S-FM-8RB-4SL-FB Swivel Plate Caster With Directional Lock Brake 670 Lb | AB3VKF 1VHV3 S-FM-8RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"300 lbs. to 999 lbs.670 lbs.Precision BallRed EnamelRed€374.77
HAMILTON S-FM-10DB-4SL-FB Swivel Plate Caster With Directional Lock Brake 2200lb | AB3VKG 1VHV4 S-FM-10DB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"1000 lbs. to 2999 lbs.2200 lbs.Precision BallRed EnamelGray€600.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-WHS-8SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1600lb
€1,555.29 /unit