Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5650PK Cage Nuts, U Clip-On Oxide, M6-1.00 Thread, 0.01 Inch Min Panel Thick | CP8JRD

GRAINGER 5650PK Nut, M6x1 Thread Size, Steel, Blk Oxide

Item: CP8JRD Model: 5650PKCross Ref: 790PM6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Cage FinishPlain
Clip-on StyleU
FinishBlack Oxide
Hole Center To Outside Edge25/32"
MaterialSteel
Max. Panel Thickness0.165"
Min. Panel Thickness0.01"
ShapeU Style
Thread SizeM6 x 1
Nut MaterialSteel
Nut ShapeU Style Spring Nut

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5650PK Nut, M6x1 Thread Size, Steel, Blk Oxide
€17.51 /unit