FOL-DA-TANK GW-1250 Collapsible Pillow Style Tank, Gray Water, 1250 Gallon, Orange

Item: CF3CPG Model: GW-1250
In Stock

Get it by Wednesday, Jun 11

€2,347.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
ColorOrange
Open Dimension114" x 176" x 18"

Shipping Info:

Ship weight (kg) 27
Country of OriginUS

Product Variants

ProductModelColorPrice
FOL-DA-TANK GW-100 Collapsible Pillow Style Tank, Gray Water, 100 Gallon, Orange | CF3CPE GW-100Orange€927.00
FOL-DA-TANK GW-1140 Collapsible Pillow Style Tank, Gray Water, 1140 Gallon, Orange | CF3CPF GW-1140Orange€1,900.80
FOL-DA-TANK GW-150 Collapsible Pillow Style Tank, Gray Water, 150 Gallon, Orange | CF3CPJ GW-150Orange€1,022.40
FOL-DA-TANK GW-2000 Collapsible Pillow Style Tank, Gray Water, 2000 Gallon, Orange | CF3CPL GW-2000Orange€3,213.00
FOL-DA-TANK GW-25 Collapsible Pillow Style Tank, Gray Water, 25 Gallon, Orange | CF3CPM GW-25Orange€709.20
FOL-DA-TANK GW-2500 Collapsible Pillow Style Tank, Gray Water, 2500 Gallon, Orange | CF3CPP GW-2500Orange€3,850.20
FOL-DA-TANK GW-300 Collapsible Pillow Style Tank, Gray Water, 300 Gallon, Orange | CF3CPR GW-300Orange€1,276.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK GW-1250 Collapsible Pillow Style Tank, Gray Water, 1250 Gallon, Orange
€2,347.20 /unit