Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 48JP86 Padlock, 49/64 Inch Vertical Shackle Clearance, 1 3/16 Inch Height | CQ2GPL

GRAINGER 48JP86 Padlock, 49/64 Inch Vertical Shackle Clearance, 1 3/16 Inch Height

Item: CQ2GPL Model: 48JP86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body FinishNone
Body Height1.969"
Body Thickness0.516"
Body Width1.188"
Chain IncludedNo
Horizontal Shackle Clearance1.188"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key RetainingNo
KeyingKeyed Different
Lock Body MaterialAluminum
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Mfr. SeriesTitalium 67 Series
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.0.203"
Shackle FinishChrome Plated
Shackle MaterialHardened Steel
Shackle ShapeRounded
Shackle TypeStandard
Vertical Shackle Clearance0.766"
Weather ResistantYes
Key CodeVaries
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body FinishNo Finish
Locking MechanismDouble Lever Locking

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock Body MaterialSecurity LevelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialBody WidthBody ColorPrice
GRAINGER 48JP99 Padlock, 1 Inch Size Vertical Shackle Clearance, 13/16 Inch Height | CQ2GPE 48JP99AluminumGeneral Security1"0.812"0.281"Steel1.781"Silver€14.67
GRAINGER 48JP96 Padlock, 1 Inch Vertical Shackle Clearance, 15/64 Inch Height | CQ2GPF 48JP96AluminumHigh Security1"0.234"0.234"Hardened Steel1.969"Silver€14.52
GRAINGER 48JP88 Padlock, 1 Inch Vertical Shackle Clearance, 15/64 Inch Height | CQ2GPG 48JP88AluminumHigh Security1"0.234"0.234"Hardened Steel1.578"Silver€10.21
GRAINGER 48JP94 Padlock, 1 Inch Size Vertical Shackle Clearance | CQ2GPH 48JP94AluminumHigh Security1"0.234"0.234"Hardened Steel1.781"Silver€12.83
GRAINGER 48JR09 Padlock, 15/16 Inch Vertical Shackle Clearance, 1 1/2 Inch Height | CQ2GPJ 48JR09BrassHigh Security0.938"1 1/2"1/4"Hardened Steel1.578"Yellow€12.64
GRAINGER 48JR13 Padlock, 31/32 Inch Size Vertical Shackle Clearance, 1 Inch Height | CQ2GPK 48JR13BrassHigh Security0.969"1"0.281"Hardened Steel1.578"Yellow€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JP86 Padlock, 49/64 Inch Vertical Shackle Clearance, 1 3/16 Inch Height
€10.02 /unit