Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 48JR09 Padlock, 15/16 Inch Vertical Shackle Clearance, 1 1/2 Inch Height | CQ2GPJ

GRAINGER 48JR09 Padlock, 15/16 Inch Vertical Shackle Clearance, 1 1/2 Inch Height

Item: CQ2GPJ Model: 48JR09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorYellow
Body FinishChrome Plated
Body Height2 3/8"
Body Thickness0.516"
Body Width1.578"
Chain IncludedNo
Horizontal Shackle Clearance1 1/2"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key RetainingYes
KeyingKeyed Different
Lock Body MaterialBrass
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Mfr. Series84 Series
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5
RekeyableNo
Security LevelHigh Security
Shackle Dia.1/4"
Shackle FinishChrome Plated
Shackle MaterialHardened Steel
Shackle ShapeRounded
Shackle TypeStandard
Vertical Shackle Clearance0.938"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock Body MaterialSecurity LevelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialBody WidthBody ColorPrice
GRAINGER 48JP99 Padlock, 1 Inch Size Vertical Shackle Clearance, 13/16 Inch Height | CQ2GPE 48JP99AluminumGeneral Security1"0.812"0.281"Steel1.781"Silver€14.67
GRAINGER 48JP96 Padlock, 1 Inch Vertical Shackle Clearance, 15/64 Inch Height | CQ2GPF 48JP96AluminumHigh Security1"0.234"0.234"Hardened Steel1.969"Silver€14.52
GRAINGER 48JP88 Padlock, 1 Inch Vertical Shackle Clearance, 15/64 Inch Height | CQ2GPG 48JP88AluminumHigh Security1"0.234"0.234"Hardened Steel1.578"Silver€10.21
GRAINGER 48JP94 Padlock, 1 Inch Size Vertical Shackle Clearance | CQ2GPH 48JP94AluminumHigh Security1"0.234"0.234"Hardened Steel1.781"Silver€12.83
GRAINGER 48JR13 Padlock, 31/32 Inch Size Vertical Shackle Clearance, 1 Inch Height | CQ2GPK 48JR13BrassHigh Security0.969"1"0.281"Hardened Steel1.578"Yellow€16.93
GRAINGER 48JP86 Padlock, 49/64 Inch Vertical Shackle Clearance, 1 3/16 Inch Height | CQ2GPL 48JP86AluminumGeneral Security0.766"1.188"0.203"Hardened Steel1.188"Silver€8.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JR09 Padlock, 15/16 Inch Vertical Shackle Clearance, 1 1/2 Inch Height
€14.10 /unit