Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 470-402362 Flute Drill Bit, 6 mm Drill Bit Size, 33 mm Flute Length, Carbide | CQ7EDX

GRAINGER 470-402362 Flute Drill Bit, 6 mm Size, 33 mm Flute Length, Carbide

Item: CQ7EDX Model: 470-402362Cross Ref: 45YE90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2362
Depth X Dia. Ratio6xd
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute Length33 mm
Flute TypeStraight
GradeGrade C2
Helix Angle
MaterialCarbide
Number Of Flutes2
Overall Length62 mm
Point TypeNotched Point
Primary Material ApplicationAll Materials
Shank Dia.15/64"
Shank TypeStraight
System Of MeasurementMetric
Web ConstructionTapered
Web ThinningThinned
Depth:dia. Ratio6xD
Drill Bit Point TypeNotched Point
Drill Bit Size6 mm
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemMetric
Primary Material Application Iso CodeH, K, M, P, S
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthMax. Drilling DepthPrice
GRAINGER 470-302280B Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ7DUZ 470-302280B0.228Altin1.312"7/32"2.438"6xd1 1/8"-€43.16
GRAINGER 470-302280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, Carbide | CQ7DVA 470-3022800.228Bright, Uncoated1.312"7/32"2.438"6xd1 1/8"-€43.44
GRAINGER 470-301935 Flute Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVB 470-3019350.1935Bright, Uncoated1.188"3/16"2 1/4"6xd--€35.28
GRAINGER 470-301910B Flute Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVC 470-301910B0.191Altin1.188"3/16"2 1/4"6xd--€32.96
GRAINGER 470-301890B Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ7DVD 470-301890B0.189Altin1.188"3/16"2 1/4"6xd--€33.84
GRAINGER 470-301890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVE 470-3018900.189Bright, Uncoated1.188"3/16"2 1/4"6xd--€34.48
GRAINGER 470-301850B Flute Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ7DVF 470-301850B0.185Altin1 1/8"11/64"2.188"6xd1.312"-€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 470-402362 Flute Drill Bit, 6 mm Size, 33 mm Flute Length, Carbide
€41.57 /unit