Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR SH302-K Spiral Bevel Gear Set | AD3JXV 3ZP60

BOSTON GEAR SH302-K Spiral Bevel Gear Set

Item: AD3JXV Model: SH302-KCross Ref: 3ZP60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€271.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Bevel Gear
Bore Dia.3/8"
Diametral Pitch30
Face Width0.14"
Hub Dia.3/4"
Hub Projection0.38"
MaterialSteel
Number Of Teeth26
Pitch30
Pitch Dia.0.87"
Pressure Angle20
Ratio2
SetscrewY
System Of MeasurementInch
Tooth FormSpiral
(hidden) Bevel Gear Type BuilderInch x Spiral SH302-K
(hidden) Boston Gear BuilderSH302-K Steel
(hidden) Paired Bevel BuilderSH302-K x R 2
(hidden) Surface Treatment BuilderSH302-K
(hidden) Tooth Finish Type BuilderSH302-K Steel
Bore Diameter3/8"
Gear Material & FinishSteel
Hub Diameter3/4"
KeywayY
Pitch Diameter0.87"
Technical Specifications NoteSpecifications Shown Are for Gear Only

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)8.89
Ship length (cm)10.67
Ship width (cm)10.41
HS code8483409000
Country of OriginUS

Product Variants

ProductModelDiametral PitchNumber Of TeethBore Dia.Pitch Dia.Face WidthHub Dia.Hub ProjectionPressure AnglePrice
BOSTON GEAR SH142-1K Spiral Bevel Gear Set | AD3JXT 3ZP57 SH142-1K14327/8"2.29"0.38"1.62"0.56"20€374.54
BOSTON GEAR SH142-K Spiral Bevel Gear Set | AD3JXU 3ZP58 SH142-K14263/4"1.86"0.31"1.38"0.5"20€341.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SH302-K Spiral Bevel Gear Set
€271.22 /unit