Item | Drill Bit Set |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Drill Bit Case Type | Box |
Drill Bit Point Angle | 135° |
Drill Bit Point Type | Facet |
Drill Bit Sizes Included | 1 mm, 1.50 mm, 2 mm, 2.50 mm, 3 mm, 3.50 mm, 4 mm, 4.50 mm, 5 mm, 5.50 mm, 6 mm, 6.50 mm, 7 mm, 7.50 mm, 8 mm, 8.50 mm, 9 mm, 9.50 mm, 10 mm, 10.50 mm, 11 mm, 11.50 mm, 12 mm, 12.50 mm |
Drill Length Class | Screw Machine Length |
Finish | Altin |
Flute Type | Spiral |
Grade | Grade C2 |
Includes | 1.0Mm Screw Machine Drill, 1.5Mm Screw Machine Drill, 10.0Mm Screw Machine Drill, 10.5Mm Screw Machine Drill, 11.0Mm Screw Machine Drill, 11.5Mm Screw Machine Drill, 12.0Mm Screw Machine Drill, 12.5Mm Screw Machine Drill, 2.0Mm Screw Machine Drill, 2.5Mm Screw Machine Drill, 3.0Mm Screw Machine Drill, 3.5Mm Screw Machine Drill, 4.0Mm Screw Machine Drill, 4.5Mm Screw Machine Drill, 5.0Mm Screw Machine Drill, 5.5Mm Screw Machine Drill, 6.0Mm Screw Machine Drill, 6.5Mm Screw Machine Drill, 7.0Mm Screw Machine Drill, 7.5Mm Screw Machine Drill, 8.0Mm Screw Machine Drill, 8.5Mm Screw Machine Drill, 9.0Mm Screw Machine Drill, 9.5Mm Screw Machine Drill |
Material | Carbide |
Number Of Drill Bits | 24 |
Number Of Flutes | 2 |
Primary Material Application | All Materials |
Shank Type | Straight |
Spiral Direction | Right Hand |
System Of Measurement | Metric |
Web Construction | Split |
Web Thinning | Thinned |
Drill Diameter Tolerance | 0"/-0.0005" |
Finish - Machining | AlTiN |
Largest Drill Bit Size | 12.5 mm |
Material - Machining | Carbide |
Material Grade - Machining | Grade C2 |
Measurement System | Metric |
Primary Material Application Iso Code | H, K, M, P, S |
Shank Type - Machining | Straight |
Smallest Drill Bit Size | 1 mm |