Item | Drill Bit Set |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Drill Bit Case Type | Box |
Drill Bit Point Angle | 135° |
Drill Bit Point Type | Facet |
Drill Length Class | Screw Machine Length |
Finish | Altin |
Flute Type | Spiral |
Grade | Grade C2 |
Includes | 1/16 In Screw Machine Drill, 1/4 In Screw Machine Drill, 1/8 In Screw Machine Drill, 11/32 In Screw Machine Drill, 11/64 In Screw Machine Drill, 13/64 In Screw Machine Drill, 15/64 In Screw Machine Drill, 17/64 In Screw Machine Drill, 19/64 In Screw Machine Drill, 21/64 In Screw Machine Drill, 23/64 In Screw Machine Drill, 3/16 In Screw Machine Drill, 3/32 In Screw Machine Drill, 3/8 In Screw Machine Drill, 5/16 In Screw Machine Drill, 5/32 In Screw Machine Drill, 5/64 In Screw Machine Drill, 7/32 In Screw Machine Drill, 7/64 In Screw Machine Drill, 9/32 In Screw Machine Drill, 9/64 In Screw Machine Drill |
Material | Carbide |
Number Of Drill Bits | 21 |
Number Of Flutes | 2 |
Primary Material Application | All Materials |
Shank Type | Straight |
Spiral Direction | Right Hand |
System Of Measurement | Imperial |
Web Construction | Split |
Web Thinning | Thinned |
Drill Bit Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Drill Diameter Tolerance | 0"/-0.0005" |
Finish - Machining | AlTiN |
Largest Drill Bit Size | 3/8" |
Material - Machining | Carbide |
Material Grade - Machining | Grade C2 |
Measurement System | Fractional Inch |
Primary Material Application Iso Code | H, K, M, P, S |
Shank Type - Machining | Straight |
Smallest Drill Bit Size | 1/16" |