GRAINGER 45DV22 Water Suction Hose, 3 Inch Heightose Inside Dia, 12 PSI, Black/Yellow | CQ7YBT

GRAINGER 45DV22 Water Suction Hose, 3 Inch Heightose Inside Dia, 12 PSI, Black/Yellow

Item: CQ7YBT Model: 45DV22
In Stock

Get it by Monday, Jun 16

€414.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Suction Hose
Bend Radius8"
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorBlack, Yellow
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyethylene
Hose Fitting A MaterialAluminum
Hose Fitting A Size3"
Hose Fitting A TypeCam and Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size3"
Hose Fitting B TypeCam, Groove E
Hose I.d.3"
Hose Length20 ft.
Hose Tube MaterialPolyethylene
Max. Working Pressure @ 70 Deg. F12 psi
Temp. Range-40°F to +140°F
Hose Inside Dia.3"
Max. Working Pressure @ 70 F12 psi

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialBend RadiusHose Fitting A MaterialPrice
GRAINGER 45DU45 Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YAZ 45DU45Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC5"Aluminum€113.66
GRAINGER 45DU42 Water Suction and Discharge Hose, 1 1/4 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YBA 45DU42Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC4"Aluminum€115.91
GRAINGER 45DU43 Water Suction and Discharge Hose, 1 1/4 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YBB 45DU43Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC4"Aluminum€113.79
GRAINGER 45DU41 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White | CQ7YBC 45DU41Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC3"Brass€104.92
GRAINGER 45DU40 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White | CQ7YBD 45DU40Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC3"Aluminum€96.69
GRAINGER 45DU49 Water Suction and Discharge Hose, 2 Inch Heightose Inside Dia, 70 psi, Clear/White | CQ7YBE 45DU49Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC6"Aluminum€150.58
GRAINGER 45DU48 Water Suction and Discharge Hose, 2 Inch Heightose Inside Dia, 70 psi, Clear/White | CQ7YBF 45DU48Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC6"Aluminum€157.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45DV22 Water Suction Hose, 3 Inch Heightose Inside Dia, 12 PSI, Black/Yellow
€414.52 /unit