Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 45DU41 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White | CQ7YBC

GRAINGER 45DU41 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White

Item: CQ7YBC Model: 45DU41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDischarge Hose
Bend Radius3"
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorClear, White
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size1"
Hose Fitting A TypeFNPSM
Hose Fitting B MaterialBrass
Hose Fitting B Size1"
Hose Fitting B TypeMNPSM
Hose I.d.1"
Hose Length20 ft.
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F90 psi
Temp. Range-10°F to +130°F
Vacuum Rating28 in. hg
Hose Inside Dia.1"
Max. Working Pressure @ 70 F90 psi

Shipping Info:

Ship weight (kg) 3.2175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialBend RadiusHose Fitting A MaterialPrice
GRAINGER 45DU45 Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YAZ 45DU45Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC5"Aluminum€113.66
GRAINGER 45DU42 Water Suction and Discharge Hose, 1 1/4 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YBA 45DU42Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC4"Aluminum€115.91
GRAINGER 45DU43 Water Suction and Discharge Hose, 1 1/4 Inch Heightose Inside Dia, 90 psi, Clear/White | CQ7YBB 45DU43Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC4"Aluminum€113.79
GRAINGER 45DU40 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White | CQ7YBD 45DU40Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC3"Aluminum€96.69
GRAINGER 45DU49 Water Suction and Discharge Hose, 2 Inch Heightose Inside Dia, 70 psi, Clear/White | CQ7YBE 45DU49Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC6"Aluminum€150.58
GRAINGER 45DU48 Water Suction and Discharge Hose, 2 Inch Heightose Inside Dia, 70 psi, Clear/White | CQ7YBF 45DU48Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC6"Aluminum€157.54
GRAINGER 45DU50 Water Suction and Discharge Hose, 2 Inch Heightose Inside Dia, 70 PSI, Clear/White | CR3GTM 45DU50Coupled Assembly20 ft.-10°F to +130°FClear, WhitePVCPVC6"Aluminum€142.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45DU41 Water Suction and Discharge Hose, 1 Inch Heightose Inside Dia, 90 PSI, Clear/White
€114.50 /unit