GRAINGER 45DT80 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 150 psi, Red | CQ7XXE

GRAINGER 45DT80 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 150 psi, Red

Item: CQ7XXE Model: 45DT80
In Stock

Get it by Tuesday, Jun 10

€418.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Discharge Hose
Compatible ChemicalsDeionized Water, Fresh Water
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose I.d.1 1/2"
Hose Length300 ft.
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F150 psi
Temp. Range+5°F to +150°F
Hose Inside Dia.1 1/2"
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 30.645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialHose Fitting A MaterialHose Fitting A SizePrice
GRAINGER 45DU27 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 100 ft Hose Length, 250 psi | CQ7XWZ 45DU27Bulk Hose100 ft.-5°F to +175°FYellowPVC NitrilePVC--€686.37
GRAINGER 45DU20 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXA 45DU20Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€90.98
GRAINGER 45DU03 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXB 45DU03Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€77.18
GRAINGER 45DU21 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXC 45DU21Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€81.66
GRAINGER 45DT90 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXD 45DT90Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€50.03
GRAINGER 45DT85 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 200 psi | CQ7XXF 45DT85Bulk Hose300 ft.-4°F to +140°FYellowPVCPVC--€1,247.20
GRAINGER 45DU04 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 50 ft Hose Length, 150 psi, Red | CQ7XXG 45DU04Coupled Assembly50 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€124.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45DT80 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 150 psi, Red
€418.49 /unit