GRAINGER 45DT84 Water Discharge Hose, 4 Inch Heightose Inside Dia, 300 ft Hose Length, 100 psi, Red | CQ7XZD

GRAINGER 45DT84 Water Discharge Hose, 4 Inch Heightose Inside Dia, 300 ft Hose Length, 100 psi, Red

Item: CQ7XZD Model: 45DT84
In Stock

Get it by Tuesday, Jun 10

€1,219.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Discharge Hose
Compatible ChemicalsDeionized Water, Fresh Water
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose I.d.4"
Hose Length300 ft.
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F100 psi
Temp. Range+5°F to +150°F
Hose Inside Dia.4"
Max. Working Pressure @ 70 F100 psi

Shipping Info:

Ship weight (kg) 87.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialHose Fitting A MaterialHose Fitting A SizePrice
GRAINGER 45DU27 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 100 ft Hose Length, 250 psi | CQ7XWZ 45DU27Bulk Hose100 ft.-5°F to +175°FYellowPVC NitrilePVC--€686.37
GRAINGER 45DU20 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXA 45DU20Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€90.98
GRAINGER 45DU03 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXB 45DU03Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€77.18
GRAINGER 45DU21 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXC 45DU21Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€81.66
GRAINGER 45DT90 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXD 45DT90Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€50.03
GRAINGER 45DT80 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 150 psi, Red | CQ7XXE 45DT80Bulk Hose300 ft.+5°F to +150°FRedPVCPVC--€432.70
GRAINGER 45DT85 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 200 psi | CQ7XXF 45DT85Bulk Hose300 ft.-4°F to +140°FYellowPVCPVC--€1,247.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45DT84 Water Discharge Hose, 4 Inch Heightose Inside Dia, 300 ft Hose Length, 100 psi, Red
€1,219.98 /unit