Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 450-401181A Jobber Length Drill Bit, 3 mm Drill Bit Size, 57 mm Overall Length | CP8YCP

GRAINGER 450-401181A Jobber Length Drill Bit, 3 mm Size, 57 mm Overall Length

Item: CP8YCP Model: 450-401181ACross Ref: 45YC16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1181
Depth X Dia. Ratio11xd
Drill Length ClassJobber Length
FinishTin
Flute Length1 1/4"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Max. Drilling Depth1 1/4"
Number Of Flutes2
Overall Length57 mm
Point Angle118°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Shank Dia.0.109"
Shank Length25 mm
Shank TypeStraight
Size3 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionSplit
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size3 mm
Finish - MachiningTiN
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Maximum Drilling Depth1 1/4"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioShank LengthMaterialPrice
GRAINGER 450-400394A Jobber Length Drill Bit, 1 mm Drill Bit Size, 38 mm Overall Length | CP8YCF 450-400394A0.03945/8"5/8"0.031"38 mm16xd22 mmCarbide€27.44
GRAINGER 450-400591A Jobber Length Drill Bit, 1.50 mm Drill Bit Size, 38 mm Overall Length | CP8YCG 450-400591A0.05910.688"0.734"0.047"38 mm13xd19 mmCarbide€22.91
GRAINGER 450-404331A Jobber Length Drill Bit, 11 mm Drill Bit Size, 114 mm Overall Length | CP8YCH 450-404331A0.43312.812"2.859"0.422"114 mm7xd41 mmCarbide€142.90
GRAINGER 450-404528A Jobber Length Drill Bit, 11.50 mm Drill Bit Size, 121 mm Overall Length | CP8YCJ 450-404528A0.45282.938"2.984"0.438"121 mm7xd45 mmCarbide€183.75
GRAINGER 450-404724A Jobber Length Drill Bit, 12 mm Drill Bit Size, 121 mm Overall Length | CP8YCK 450-404724A0.47242.938"2.984"0.469"121 mm6xd45 mmCarbide€189.11
GRAINGER 450-404921A Jobber Length Drill Bit, 12.50 mm Drill Bit Size, 121 mm Overall Length | CP8YCL 450-404921A0.49212.938"2.984"0.484"121 mm6xd45 mmCarbide€189.11
GRAINGER 450-400787A Jobber Length Drill Bit, 2 mm Drill Bit Size, 45 mm Overall Length | CP8YCM 450-400787A0.07870.812"0.859"0.078"45 mm11xd23 mmCarbide€23.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 450-401181A Jobber Length Drill Bit, 3 mm Size, 57 mm Overall Length
€30.74 /unit