Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 40f.75x4-24 4140 Alloy Steel Plate, 24 Inch Nominal Size | CP7CMH

GRAINGER 40f.75x4-24 Alloy Steel Plate, 24 Inch Nominal Size

Item: CP7CMH Model: 40f.75x4-24Cross Ref: 799RY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
GradeGrade 4140
Width ToleranceNot Rated
MaterialAlloy Steel
Material GradeGrade 4140
Overall Length24"
ShapePlate

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeFabricationMaterialShapePrice
GRAINGER 14971_12_12 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJG 14971_12_12Grade 4130Cold FinishedAlloy SteelPlate€143.45
GRAINGER 14971_12_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJH 14971_12_24Grade 4130Cold FinishedAlloy SteelPlate€271.99
GRAINGER 14971_24_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJJ 14971_24_24Grade 4130Cold FinishedAlloy SteelPlate€596.02
GRAINGER 14971_12_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJK 14971_12_36Grade 4130Cold FinishedAlloy SteelPlate€447.17
GRAINGER 14971_36_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJL 14971_36_36Grade 4130Cold FinishedAlloy SteelPlate€1,725.76
GRAINGER 25659_36_36 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJM 25659_36_36Grade 4130Cold FinishedAlloy SteelPlate€3,108.71
GRAINGER 14972_12_12 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJN 14972_12_12Grade 4130Cold FinishedAlloy SteelPlate€315.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40f.75x4-24 Alloy Steel Plate, 24 Inch Nominal Size
€229.83 /unit