GRAINGER 14971_36_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJL

GRAINGER 14971_36_36 Alloy Steel Plate, 0.25 Inch Thick

Item: CP7CJL Model: 14971_36_36Cross Ref: 799D71
In Stock

Get it by Tuesday, Jun 10

€1,743.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell Hardness197
FabricationCold Finished
GradeGrade 4130
Includes Material CertificateYes
Length36"
Length ToleranceNot Rated
Machinability70%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B92
ShapePlate
System Of MeasurementImperial
Tensile Strength97000 psi
Thickness1/4"
Thickness Tolerance-0.01" to +0.03"
Width36"
Width ToleranceNot Rated
Yield Strength63000 psi

Shipping Info:

Ship weight (kg) 41.4945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeFabricationMaterialShapePrice
GRAINGER 14971_12_12 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJG 14971_12_12Grade 4130Cold FinishedAlloy SteelPlate€143.45
GRAINGER 14971_12_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJH 14971_12_24Grade 4130Cold FinishedAlloy SteelPlate€271.99
GRAINGER 14971_24_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJJ 14971_24_24Grade 4130Cold FinishedAlloy SteelPlate€596.02
GRAINGER 14971_12_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJK 14971_12_36Grade 4130Cold FinishedAlloy SteelPlate€447.17
GRAINGER 25659_36_36 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJM 25659_36_36Grade 4130Cold FinishedAlloy SteelPlate€3,108.71
GRAINGER 14972_12_12 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJN 14972_12_12Grade 4130Cold FinishedAlloy SteelPlate€315.61
GRAINGER 25349_24_24 4130 Alloy Steel Plate, 0.75 Inch Thick | CP7CJP 25349_24_24Grade 4130Cold FinishedAlloy SteelPlate€2,026.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14971_36_36 Alloy Steel Plate, 0.25 Inch Thick
€1,743.75 /unit